SKF Thrust Spherical Roller Bearings (Laher) 29415 E with Stamped Steel Cage 1pc
Rp9.199.900
Persediaan
Spesifikasi Produk
| Model Number | 29415 E |
|---|---|
| Unit | 1pc |
| Bore Diameter d (mm) | 75 |
| Outside Diameter D (mm) | 160 |
| Height H (mm) | 51 |
| Basic Dynamic Load Rating C (kN) | 600 |
| Basic Static Load Rating C0 (kN) | 1 430 |
| Reference Speed (rpm) | 2400 |
| Limiting Speed (rpm) | 4000 |
| SKF Performance Class | SKF Explorer |
| Locating Feature, Housing Washer | None |
| Bore Type | Cylindrical |
| Cage | Sheet metal |
| Tolerance Class | Normal |
| Outside Diameter of Shaft Washer End Side Face d1 (mm) | ≈ 138 |
| Shoulder Diameter Outer Ring D1 (mm) | ≈ 106 |
| Height Shaft Washer + Cage B1 (mm) | 45.7 |
| Height Housing Washer C (mm) | 24.5 |
| Distance from Shaft Washer End Side Face to Pressure Point (mm) | 47 |
| Chamfer Dimension Shaft Washer r1,2 (mm) | min. 2 |
| Diameter of Shaft Abutment da Min (mm) | min. 115 |
| Abutment Diameter of Spacer Ring db1 (mm) | max. 82.5 |
| Outside Diameter of Spacer Ring db2 (mm) | max. 82.5 |
| Diameter of Housing Abutment Da Max (mm) | max. 133 |
| Fillet Radius ra (mm) | max. 2 |
| Fatigue Load Limit Pu (kN) | 173 |
| Minimum Axial Load Factor (A) | 0.19 |
| M Code | 87026317 |
| Berat (Kg) | 8.0 |
| Tanggal Produk Terdaftar | 30 August 2019 |
| Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
Spherical roller thrust bearings accommodate very heavy axial and considerable radial loads. They have the highest load rating of all thrust bearings, enabling compact, high power density bearing arrangements. By combining two or more spherical roller thrust bearings, it is possible to create a bearing arrangement that is either self-aligning, allowing misalignment of the shaft, or very stiff.
Warning
Image may differ from product. See technical specification for details.Fitur
Width Shaft Washer or Length of Shaft Washer Bore Diameter That Fits on Shaft (Bearings with a Stamped Steel Cage) (mm) : 33.5Feature
- High load carrying capacity- Can accommodate combined loads
- Allow misalignment or create very stiff bearing arrangements
- Long service life and low friction
- Separable design
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/SKF%20Thrust%20Spherical%20Roller%20Bearings%20(Laher)%2029415%20E%20with%20Stamped%20Steel%20Cage%201pc/9fS011133339-4.jpg)