SKF Thrust Spherical Roller Bearings (Laher) 29328 E with Stamped Steel Cage 1pc

#Nomor SKU S011133230
Wishlist
Rp15.999.900
Persediaan

Spesifikasi Produk

Model Number 29328 E
Unit 1pc
Bore Diameter d (mm) 140
Outside Diameter D (mm) 240
Height H (mm) 60
Basic Dynamic Load Rating C (kN) 980
Basic Static Load Rating C0 (kN) 2 850
Reference Speed (rpm) 1500
Limiting Speed (rpm) 2600
SKF Performance Class SKF Explorer
Locating Feature, Housing Washer None
Bore Type Cylindrical
Cage Sheet metal
Tolerance Class Normal
Outside Diameter of Shaft Washer End Side Face d1 (mm) ≈ 216
Shoulder Diameter Outer Ring D1 (mm) ≈ 177
Height Shaft Washer + Cage B1 (mm) 54
Height Housing Washer C (mm) 30
Distance from Shaft Washer End Side Face to Pressure Point (mm) 82
Chamfer Dimension Shaft Washer r1,2 (mm) min. 2.1
Diameter of Shaft Abutment da Min (mm) min. 185
Abutment Diameter of Spacer Ring db1 (mm) max. 148
Outside Diameter of Spacer Ring db2 (mm) max. 154
Diameter of Housing Abutment Da Max (mm) max. 208
Fillet Radius ra (mm) max. 2
Fatigue Load Limit Pu (kN) 315
Minimum Axial Load Factor (A) 0.77
M Code 87026204
Berat (Kg) 8.0
Tanggal Produk Terdaftar 30 August 2019
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spherical roller thrust bearings accommodate very heavy axial and considerable radial loads. They have the highest load rating of all thrust bearings, enabling compact, high power density bearing arrangements. By combining two or more spherical roller thrust bearings, it is possible to create a bearing arrangement that is either self-aligning, allowing misalignment of the shaft, or very stiff.
Warning
Image may differ from product. See technical specification for details.
Fitur
Width Shaft Washer or Length of Shaft Washer Bore Diameter That Fits on Shaft (Bearings with a Stamped Steel Cage) (mm) : 38.5
Feature
- High load carrying capacity
- Can accommodate combined loads
- Allow misalignment or create very stiff bearing arrangements
- Long service life and low friction
- Separable design

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan