SKF Spherical Roller Bearing Tipe E 22205 E with Relubrication Features 1pc
Rp779.900
Persediaan
Spesifikasi Produk
Model Number | 22205 E |
---|---|
Unit | 1pc |
Bore Diameter d (mm) | 25 |
Outside Diameter D (mm) | 52 |
Basic Dynamic Load Rating C (kN) | 49.9 |
Basic Static Load Rating C0 (kN) | 44 |
Reference Speed (rpm) | 13000 |
Width B (mm) | 18 |
Limiting Speed (rpm) | 17000 |
SKF Performance Class | SKF Explorer |
Number of Rows | 2 |
Locating Feature, Bearing Outer Ring | Without |
Bore Type | Cylindrical |
Cage | Sheet metal |
Radial Internal Clearance | CN |
Tolerance Class for Dimensions | Normal |
Tolerance Class for Run-out | P5 |
Sealing | Without |
Lubricant | None |
Relubrication Feature | With |
Shoulder Diameter of Inner Ring d2 (mm) | ≈ 31.3 |
Shoulder/Recess Diameter of Outer Ring D1 (mm) | ≈ 44.2 |
Width of Lubrication Groove b (mm) | 3.7 |
Diameter of Lubrication Hole K (mm) | 2 |
Chamfer Dimension r1,2 (mm) | min. 1 |
Diameter of Shaft Abutment da Min (mm) | min. 30.6 |
Diameter of Housing Abutment Da Max (mm) | max. 46.4 |
Radius of Fillet ra (mm) | max. 1 |
Fatigue Load Limit Pu (kN) | 4.75 |
Limiting Value (e) | 0.35 |
Dimensional Tolerances | Normal |
Radial Run-out | P5 |
M Code | 87024287 |
Berat (Kg) | 2.0 |
Tanggal Produk Terdaftar | 30 August 2019 |
Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
Warning
Image may differ from product. See technical specification for details.Feature
- Accommodate misalignment- High load carrying capacity
- Relubrication features
- Low friction and long service life
- Increased wear resistance
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan