SKF NU ECP Type Single Row Cylindrical Roller Bearings NU 204 ECP 1pc
Rp369.900
Persediaan
Spesifikasi Produk
Model Number | NU 204 ECP |
---|---|
Unit | 1pc |
Bore Diameter d (mm) | 20 |
Outside Diameter D (mm) | 47 |
Basic Dynamic Load Rating C (kN) | 28.5 |
Basic Static Load Rating C0 (kN) | 22 |
Width B (mm) | 14 |
Reference Speed (rpm) | 17000 |
Limiting Speed (rpm) | 19000 |
SKF Performance Class | SKF Explorer |
Bearing Part | Complete bearing |
Axial Displacement Capability | In both directions |
Number of Rows | 1 |
Locating Feature, Bearing Outer Ring | None |
Bore Type | Cylindrical |
Cage | Non-metallic |
Number of Flanges, Outer Ring | 2 |
Number of Flanges, Inner Ring | 0 (Zero) |
Loose Flange | None |
Radial Internal Clearance | CN |
Coating | Without |
Sealing | Without |
Lubricant | None |
Relubrication Feature | Without |
Shoulder Diameter of Outer Ring D1 (mm) | ≈ 38.44 |
Raceway Diameter of Inner Ring F (mm) | 26.5 |
Chamfer Dimension r1,2 (mm) | min. 1 |
Chamfer Dimension r3,4 (mm) | min. 0.6 |
Permissible Axial Displacement s (mm) | max. 1 |
Diameter of Spacer Sleeve da Min (mm) | min. 24 |
Diameter of Spacer Sleeve da Max (mm) | max. 25.4 |
Diameter of Shaft Abutment db (mm) | min. 28 |
Diameter of Housing Abutment Da Max (mm) | max. 41.7 |
Radius of Fillet ra (mm) | max. 1 |
Radius of Fillet rb (mm) | max. 0.6 |
Fatigue Load Limit Pu (kN) | 2.75 |
Minimum Load Factor kr | 0.15 |
Limiting Value (e) | 0.2 |
M Code | 87021234 |
Berat (Kg) | 0.8 |
Tanggal Produk Terdaftar | 30 August 2019 |
Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and no flanges on the inner ring, NU design bearings can accommodate axial displacement in both directions. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
Warning
Image may differ from product. See technical specification for details.Feature
- High radial load carrying capacity- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan