Garrett Handheld Security Detectors 1165190 Super Scanner V 1unit

#Nomor SKU S010988107
Wishlist
Rating:
100% of 100
(1)
Rp5.499.900
Persediaan

Spesifikasi Produk

Model Number 1165190
Unit 1unit
Detection Field 360° detection coverage field
Frequency 2kHz Warble
LED Alert Lights - Green : Power On -Amber : Battery Low -Red : ALARM condition
Control Power switch (Audible/Off/Silent)
Power Battery. Single 9 volt battery provides up to 100 hours of normal operation
Length (cm) 42.0
Width (cm) 8.3
Thickness (cm) 4.1
Berat (Kg) 1.0
Tanggal Produk Terdaftar 15 August 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Superscanner V is the most used handheld metal detector for security purposes worldwide. This is simply due to its outstanding quality. The Superscanner V is lightweight, very easy to operate (failsafe) and even easier to maintain. It provides optimal sensitivity and reliably detects all potentially dangerous metal objects. The Superscanner V is manufactured in the USA and comes with a 1 year warranty for parts and services. Please beware of cheap fake products from China or Taiwan and make no compromises when it comes to your safety. The Original Garrett Superscanner V will ensure you have top quality and safe operations.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk