CRAFT BEARINGS Adapter Sleeve H215 1pc

Rp239.900
Persediaan

Spesifikasi Produk

Model Number H215
Unit 1pc
Dimensions d (mm) 75
Dimension D (mm) 98
Dimension B (mm) 43
Dimension B2 (mm) 15
Dimension G (mm) M75x2
Berat (Kg) 0.7
Tanggal Produk Terdaftar 07 August 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Gambar hanya mewakili produk. Detil produk tercantum pada nama produk.
Feature
Adapter sleeves are the most commonly used components for locating bearings with a tapered bore into a cylindrical shafts seating. They are easily to mount, and require no additional location on the shafts. CRAFT bearings adapter sleeves are produced from high-quality steel, have a very precise form, and an excellent price/performance factors ratio. CRAFT bearings adapter sleeves are made as complete product, with lock nut and locking washer. CRAFT bearings supplies metric adapter sleeves, series designations H. The dimensions are in accordance with ISO 2982-1:1995. Adapter sleeves consist of three elements: the actual sleeve, toothed washer MB. (for large sleeves lock washer of MS-type) and lock nut of KM or HM-type. The adapter number denotes the complete assembly of adapter sleeve, locknut and lockwasher. As the name implies, adapter sleeves adapt themselves to the shaft diameter, so that wider diameter tolerances can be permitted than for the seat of a bearing with a cylindrical bore. However, the form tolerances must be kept within narrow limits as the accuracy of form directly affects the running accuracy of the bearing.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan