CHEETAH Sepatu Boots Safety ADV Jubatus Sand (Sepatu Proyek) 611 K 41 1pair

#Nomor SKU S010937198
Wishlist
Rp1.199.900
Persediaan

Spesifikasi Produk

Model Number 611 K
Unit 1pair
Penutup Jari Kaki Steel
Sol Luar Dual PU
Color Sand
SNI License Yes
Size EU 41
Size UK 7
SNI Number 158/W/RE/B/V/2017
Berat (Kg) 1.3
Tanggal Produk Terdaftar 31 July 2019
Terakhir Diperbaharui 07 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Steel Toe Cap: - Impact resist 200 Joules (20kg), - Compression resist 1100 Newton (1000kg), - Wide Toe Fit. Dual PU Outsole: - The soles are lightweight and soft, - Comfortable and safe to wear all day. Specification : - Quick Fit - With Quick Lace tying and removing shoes, it's fast and practical. Nail Protection. Solegard protects the soles of the feet from sharp objects without making stiff shoes. All Day Comfort. Airgo2 PU Insole provides cushioning and comfort during your activities. Stay Dry. Lining in Dry Max absorbs sweat so that the feet remain cool fresh. EN ISO 20345. Specifications and materials with international quality standards. SNI 7079. Made in accordance with the quality requirements of safety shoes issued by the National Standardization Agency (BSN). Use: - Refinery & Chemical, - Mining, - Agriculture.

Ketentuan dan Kondisi Barang

Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan