ABB Electricity Meter B23 312-100 1pc
Rp3.099.900
Persediaan
Spesifikasi Produk
Model Number | B23 312-100 |
---|---|
Unit | 1pc |
Rated Current (A) | 65 |
Rated Voltage (V) | 3x380-3x415 |
Accuracy | Active Energy Class B MID (±1%) |
Communication | Modbus RTU |
Communication Interface | Modbus RS485 |
Connecting Capacity Main Circuit (mm²) | 1 to 25 |
Current Rating (A) | 5 |
Enclosure Material | Polycarbonate in transparent front glass. Glass reinforcedpolycarbonate in bottom case and upper case. Polycarbonatein terminal cover. |
Function | Electricity meter |
I/O Option | 2 digital output, 2 digital input |
Measuring Instrument Conformity | Measurement Instrument Directive (MID) |
Meter Tariff Control | External |
Meter Tariff Rating | Multi-Tariff |
Meter Type | Direct connected |
Mounting Type | DIN-Rail |
Number of Counter Positions | 7 |
Number of Digital In/Outputs | 2 DI 2 DO |
Number of Phases | Three-phase |
Number of Poles | 4 |
Power Consumption (W) | 0.721 |
Product Length (mm) | 65 |
Berat (Kg) | 0.3 |
Tanggal Produk Terdaftar | 03 July 2019 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The ABB advanced electricity meter has easy to read back lighted display. It is compact and DIN-rail mountable. It is intended for use in the commercial or residential buildings etc. This meter has several instrumentation values, 25 possible alarms and event logs. Import and export of energy in different registers and one total. It is three phase direct connected for active energy. It has up to 4 tariffs and controlled via input and communication.
IP20 protection
Two outputs and inputs for pulses or alarm etc.
RS-485 communication over Modbus RTU or EQ Bus
IEC approved + MID approved and verified
IP20 protection
Two outputs and inputs for pulses or alarm etc.
RS-485 communication over Modbus RTU or EQ Bus
IEC approved + MID approved and verified
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan