ABB Electricity Meter B21 312-100 1pc

#Nomor SKU S010871546
Wishlist
Rp1.899.900
Persediaan

Spesifikasi Produk

Model Number B21 312-100
Unit 1pc
Rated Current (A) 65
Rated Voltage (V) 220-240
Accuracy Active Energy Class B MID (±1%)
Communication Modbus RTU
Communication Interface Modbus RS485
Connecting Capacity Main Circuit (mm²) 1 to 25
Current Rating (A) 5
Enclosure Material Polycarbonate in transparent front glass. Glass reinforcedpolycarbonate in bottom case and upper case. Polycarbonatein terminal cover.
Function Electricity meter
I/O Option 2 digital output, 2 digital input
Measuring Instrument Conformity Measurement Instrument Directive (MID)
Meter Tariff Control External
Meter Tariff Rating Multi-Tariff
Meter Type Direct connected
Mounting Type DIN-Rail
Number of Counter Positions 7
Number of Digital In/Outputs 2 DI 2 DO
Number of Phases Single-phase
Number of Poles 1
Power Consumption (W) 0.414
Product Length (mm) 65
Berat (Kg) 0.1
Tanggal Produk Terdaftar 03 July 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ABB advanced electricity meter has easy to read back lighted display. It is compact and DIN-rail mountable. It is intended for use in the commercial or residential buildings etc. This meter has several instrumentation values, 25 possible alarms and event logs. It is single phase direct connected for active and reactive energy. Import and export of energy in different registers and one total. It has up to 4 tariffs and controlled via input and communication.
Can be used in 3 or 4 wire systems
Resettable register for intermediate values
Two outputs and inputs for pulses or alarm etc.
RS-485 communication over Modbus RTU or EQ Bus
IEC approved + MID approved and verified

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait