ABB Kontaktor Tipe AX AX32-30-10-88 1pc
Rp659.900
Persediaan
Spesifikasi Produk
| Model Number | AX32-30-10-88 |
|---|---|
| Unit | 1pc |
| Conventional Free-air Thermal Current (Ith) (A) | acc. to IEC 60947-4-1, Open Contactors Θ = 40°C 65 Aacc. to IEC 60947-5-1, Θ = 40°C 16 |
| Degree of Protection | acc. to IEC 60529, IEC 60947-1, EN 60529 Auxiliary Terminals IP20acc. to IEC 60529, IEC 60947-1, EN 60529 Coil Terminals IP20acc. to IEC 60529, IEC 60947-1, EN 60529 Main Terminals IP20IP20 |
| Maximum Electrical Switching Frequency | (AC-1) 600 cycles per hour; (AC-15) 1200 cycles per hour; (AC-3) 1200 cycles per hour; (DC-13) 900 cycles per hour |
| Maximum Mechanical Switching Frequency | 3600 cycles per hour |
| Number of Auxiliary Contacts NC | - |
| Number of Auxiliary Contacts NO | 1 |
| Number of Main Contacts NC | - |
| Number of Main Contacts NO | 3 |
| Operate Time (ms) | Between Coil De-energization and NC Contact Closing 7 to 14; Between Coil De-energization and NO Contact Opening 4 to 11; Between Coil Energization and NC Contact Opening 6 to 18; Between Coil Energization and NO Contact Closing 8 to 21 |
| Product Height (mm) | 108.3 |
| Product Length (mm) | 90 |
| Product Width (mm) | 54 |
| Rated Control Circuit Voltage (V) | 50Hz 230 to 240; 60Hz 240 to 260 |
| Rated Frequency (Hz) | Auxiliary Circuit 50/60; Main Circuit 50/60 |
| Rated Impulse with Stand Voltage (kV) | Auxiliary Circuit 6 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 03 July 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Ax32, Ax40 Contactors Are Mainly Used For Controlling 3-Phase Motors And Power Circuits Up To 690 V Ac. These Contactors Are Of The Block Type Design With: – 3 Main Poles And 1 Built-In Auxiliary Contact – Control Circuit: Ac Operated – Add-On Auxiliary Contact Blocks For Front Or Side Mounting And A Wide Range Of Accessories.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan