ABB Kontaktor Tipe AF AF265-30-11-14 1pc
Rp12.999.900
Persediaan
Spesifikasi Produk
Model Number | AF265-30-11-14 |
---|---|
Unit | 1pc |
Coil Operating Limits | (acc. to IEC 60947-4-1) 0.85 x Uc Min. to 1.1 x Uc Max. (at θ ≤ 70°C) |
Connecting Capacity Auxiliary Circuit (mm²) | Flexible with Ferrule 2x 0.75 to 2.5 ; Flexible with Insulated Ferrule 2x 0.75 to 2.5 ; Flexible 2x0.75 to 2.5 ; Solid 2 x 1 to 4 ; Stranded 1 x 1 to. 4 |
Connecting Capacity Main Circuit (mm²) | Flexible 2 x 70 to 185 ; Rigid Al-Cable 1 x 185 to 240 ; Rigid Cu-Cable 1 x 6 to 300 |
Conventional Free-air Thermal Current (Ith) (A) | acc. to IEC 60947-4-1, Open Contactors Θ = 40°C 400 |
Degree of Protection | acc. to IEC 60529, IEC 60947-1, EN 60529 Coil Terminals IP20acc. to IEC 60529, IEC 60947-1, EN 60529 Main Terminals IP00 |
Maximum Electrical Switching Frequency | (AC-1) 300 cycles per hour; (AC-2 / AC-4) 150 cycles per hour; (AC-3) 300 cycles per hour |
Maximum Mechanical Switching Frequency | 300 cycles per hour |
Mechanical Durability | 5 million |
Number of Auxiliary Contacts NC | 1 |
Number of Auxiliary Contacts NO | 1 |
Number of Main Contacts NC | - |
Number of Main Contacts NO | 3 |
Operate Time (ms) | Between Coil De-energization and NO Contact Opening 37 to 47; Between Coil Energization and NO Contact Closing 25 to 55 |
Product Height (mm) | 225 |
Product Length (mm) | 180 |
Product Width (mm) | 140 |
Berat (Kg) | 4.6 |
Tanggal Produk Terdaftar | 03 July 2019 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
A 3-Phase Contactor Suitable For Various Applications Such As Motor Starting, Isolation, By-Pass And Distribution Application Up To Max 1000 V. Operated With Wide Control Voltage Range 250-500 V, 50/60 Hz And Dc
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan