monotaro Vacuum Gauge (R / Vertical) (Alat Ukur Tekanan) Outer Dia. 50mm 1pc

#Nomor SKU S010859520
Wishlist
Rating:
100% of 100
(1)
Rp76.000
Persediaan

Spesifikasi Produk

Unit 1pc
Material Body: Steel / Connection: Brass (brass) / display scale cover: PC
The connecting portion screw R1 / 4
Case Shape Vertical collarless
Accuracy +/- 2.5% FS
The Outer Diameter (Ø mm) 50
Measurement Range (MPa) -0.1 to 0.0
Thickness (mm) 28
M Code 73621476
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Air pressure, water, measurement of oil, etc.
Warning
When removing the vacuum gauge, make sure that the pressure medium does not protrude sure to close the valve. . There is a case where oil inside is left, oxygen and reaction to fire, there is a danger of explosion. . If pressure medium is oxygen, nitrogen, hydrogen is. "No oil processing" and please use the vacuum gauge was . Since this product does not have a corresponding of the oil-free treatment, there is a case that oil inside is left, oxygen and reaction to fire, there is a danger to the explosion. . Please do not apply the maximum pressure (pressure of the maximum scale) or more of pressure. . Excessive pressure, vibration, please do not give a shock. . 10mm or more space is required around the explosion proof plug (sealing plug) of the vacuum gauge. . Please use within the normal temperature range.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk