Autonics Photoelectric Sensors Compact Type BJ Series BJN50-NDT-P 1pc
Rp799.900
Persediaan
Spesifikasi Produk
Model Number | BJN50-NDT-P |
---|---|
Unit | 1pc |
Voltage (V) | DC 12-24 |
Type | Micro spot |
Sensing Distance (mm) | 50 |
Control Output | PNP |
Operation Mode | Light & Dark On |
Sensing Type | Diffuse reflective (Micro spot) |
Light Source | Red LED (650 nm) |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 14 June 2019 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The BJ series compact photoelectric sensors feature high performance and excellent noise immunity for accurate and reliable presence detection. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except BJG-DDT). The sensors are available in various types and options, making it ideal for diverse applications. The BJ series is available in long distance type, BGS (background suppression) reflective type, transparent glass sensing type, and micro spot types, and the sensors are available in cable types and connector types (long distance type models).
Warning
The temperature or humidity mentioned in Environment indicates a non freezing or condensation.The weight includes packaging. The weight in parenthesis is for unit only.Image on this page only as Representative Image, Please check the specifications of each size and color for details
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |