Autonics I/O Terminal Blocks AFS Series AFS-H40 1pc

Rp359.900
Persediaan

Spesifikasi Produk

Model Number AFS-H40
Unit 1pc
Rated Current (A) Max. 1
Number of terminals 40EA
Terminal Type Screw
Rated Voltage (V/Hz) Max. AC/DC 125, 50/60
Connection Type Hirose connector
Berat (Kg) 0.1
Tanggal Produk Terdaftar 14 June 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The AFS series interface terminal block is ideal for PLCs and motion device input and output. The terminal block features screw connection type for easy and secure connection. The compact design with 2-line arrangement allows flexible installation in limited spaces.
Warning
The weight includes packaging. The weight in parenthesis is for unit only.
Environment resistance is rated at no freezing or condensation.Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan