Autonics Proximity Sensors Inductive AS Series AS80-50DP3 1pc
Rp1.599.900
Persediaan
Spesifikasi Produk
Model Number | AS80-50DP3 |
---|---|
Unit | 1pc |
Type | 80 square (AS Series) |
Voltage (V) | DC 12-48 |
Header Dimensions (mm) | Ø 80 |
Sensing Distance (mm) | 50 |
Output Type | PNP |
Frequency (Hz) | 100 |
Berat (Kg) | 0.4 |
Tanggal Produk Terdaftar | 14 June 2019 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The AS series rectangular inductive proximity sensors feature long sensing distance of 50 mm and excellent noise immunity. The sensors are capable of simultaneous Normally Open + Normally Closed output, offering convenience and flexibility for users.
Warning
The response frequency is the average value. The standard sensing target is used and the width is set as 2 times of the standard sensing target, 1/2 of the sensing distance for the distance.The weight includes packaging. The weight in parenthesis is for unit only.
The temperature or humidity mentioned in Environment indicates a non freezing or condensation.Image on this page only as Representative Image, Please check the specifications of each size and color for details
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan