CKD Direct Acting 3 Port Valve Universal Type AG AG31-02-1-02G-AC100V 1unit
Rp1.299.900
Persediaan
Spesifikasi Produk
Model Number | AG31-02-1-02G-AC100V |
---|---|
Unit | 1unit |
Orifice Diameter (phi mm) | TOP: 1.5, BODEY: 1.5 |
Valve Structure | Direct acting poppet structure |
Coil Housing | 2G |
Maximum Working Pressure (MPa) | 1 |
Connection aperture | Rc1/4 |
Withstand Pressure (MPa) | 25 (at water pressure) |
Atmosphere | No corrosive gas or explosive gas |
Mounting attitude | freely |
Ambient Temperature (°C) | -20 to 60 |
Mass (kg) | 0.36 |
Rated Voltage | AC 100 V (AC 100 V 50/60 Hz, AC 110 V 60 Hz can be used) |
Valve Seat Leakage (cm³/minute) | 0.2 or less (ANR) (in the air) |
Heat resistant class | B |
Maximum Operating Pressure Differential (MPa) | [Air] 0.7, [Water, Kerosene] 0.7 |
Apparent power (VA) | [Holding] 50 Hz: 14, 60 Hz: 11, [Starting] 50 Hz: 20, 60 Hz: 16 |
Working Fluid | Air, low vacuum [1.33 x 10 2 Pa (abs)], water, kerosene |
Fluid Temperature (°C) | -10 to 60 (no freezing) |
Flow Characteristics | C [dm <sup> 3/(s, bar)]: (TOP) 0.29 (BODY) 0.29, b: (TOP) 0.64 (BODY) 0.53, Cv value: (TOP) 0.09 (BODY) 0.09 |
Power Consumption (W) | 50 Hz: 6, 60 Hz: 4.2 |
Material (Body Seal) | Body: Brass, Seal: Nitrile rubber |
M Code | 40127482 |
Berat (Kg) | 0.8 |
Tanggal Produk Terdaftar | 14 May 2019 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Control a wide fluid, colorful series, variations Dimension A (mm)=20; Dimension B (mm)=62; Dimension C (mm)=50.5
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan