CKD Pilot Type 5 Port Pneumatic Valve Base Pipe 4GB R Series 4GB330R-10-E2-3 1pc
Rp3.099.900
Persediaan
Spesifikasi Produk
| Model Number | 4GB330R-10-E2-3 |
|---|---|
| Unit | 1pc |
| Manual device | Non-lock, lock shared type |
| Minimum Working Pressure (MPa) | 0.2 |
| Maximum Working Pressure (MPa) | 0.7 |
| Ambient Temperature (°C) | -5 to 55 (without freezing) |
| Rated voltage fluctuation Range | +/- 10% |
| Fluid Temperature (°C) | 5-55 |
| Type | Pilot type soft spool valve |
| Pilot exhaust Method | [Inside] Main valve, Pilot valve centralized exhaust type, [External] Main valve, Pilot valve individual exhaust type |
| Atmosphere | Do not use in corrosive gas atmosphere |
| Protective Structure | Dustproof |
| Applicable Cylinder | 20 20 to 100 mm |
| Vibration Resistance (m/s²) | less than 50 |
| Impact Resistance (m/s²) | 300 or less |
| Heat resistant class | B |
| Working Fluid | Compressed air |
| Refueling | Unnecessary |
| Pressure Resistance (MPa) | 1.05 |
| M Code | 26338166 |
| Berat (Kg) | 0.8 |
| Tanggal Produk Terdaftar | 13 May 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan