CKD New Joint GW (Fitting) / (One Side Elbow) Rosewood GWL10-6 1pc
Rp47.000
Persediaan
Spesifikasi Produk
Model Number | GWL10-6 |
---|---|
Unit | 1pc |
Screw Size (mm) | R1/8 |
Maximum Working Pressure (MPa) | 1 |
Effective Cross Section Area (mm²) | 24.3 |
Negative pressure performance (kPa) | -100 |
Minimum Hole Diameter (mm) | 6.5 |
Operating Temperature (°C) | -10 to 60 (but not frozen) |
Used Tube | Soft nylon tube (F-12 * * ) / Urethane tube (U-95 * * , NU- * * ) |
Applicable pipe outer diameter ( phi mm) | 10 |
Working Fluid | Compressed air |
TRUSCO Number | 401-4898 |
M Code | 39608493 |
Berat (Kg) | 0.8 |
Tanggal Produk Terdaftar | 11 May 2019 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
And allowed to flow diverted to bore minute full standard adopted flame heat resin, sealing the tube and fitting adopts V-shaped packing, and reliably sealed can be inserted with a light force Dimension C (mm)=17.5; Dimension L2 (mm)=27; Dimension A (mm)=8; Dimension H (mm)=17; Dimension L1 (mm)=28; Dimension B (mm)=21.5
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan