Schneider Electric Power Plug-in Relay Zelio RPM 1 C/O RPM42P7 230V AC 15A with LED 1unit
Rp239.900
Persediaan
Spesifikasi Produk
Model Number | RPM42P7 |
---|---|
Unit | 1unit |
Range of Product | Zelio Relay |
Product or Component Type | Plug-In Relay |
Contacts Type And Composition | 4 C/O |
Status LED | With |
Control Type | Lockable test button |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 01 May 2019 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
This Harmony RPM power plug-in relay has a coil control voltage of 230V AC and has 4 changeover contacts 4PDT (quadruple pole double throw) with a rating of 15A. It has large choice of number of contacts for high rated current use. It also offers LED indicator to alert on the current status of the relay. It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere. This RPM product is IP40. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs). Status display with LED, clearly signal both in the day and night.
Ketentuan dan Kondisi Barang
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan