TELEMECANIQUE SENSORS OsiSense XM ATEX D XMLBM05A2S11 vacu-pressure sensor XMLB 5 bar Adjustable scale 2 thresholds 1 C/O 1unit
Rp7.799.900
Persediaan
Spesifikasi Produk
Model Number | XMLBM05A2S11 |
---|---|
Unit | 1unit |
Product or Component Type | Electromechanical Pressure Sensor |
Electrical Connection | Screw-Clamps Terminals 1x0.5-2x2.5) 1 Connector Pg 13 |
AWG Gauge | AWG 20-AWG 14 |
Cable Entry (mm) | Cable Gland 9-13 |
Contacts Type And Composition | 1 C/O |
Berat (Kg) | 0.6 |
Tanggal Produk Terdaftar | 01 May 2019 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
This product is part of the XM range, an offer of pressure sensors. The electromechanical vacuum-pressure sensor features a G 1/4 (female) for fluid connection. It has diaphragm pressure actuator and pressure switch is regulated between 2 thresholds operation with adjustable differential scale. It is furnished with screw clamp terminals for electrical connection. With a possible differential maximum at high setting of 6bar, a maximum permissible accidental pressure of 11.25bar and a destruction pressure of 23bar. It is a pressure sensor with a rated insulation voltage of 300V and a rated current of 3A. It can be operated in any position. With 9 to 13mm cable entry and 1 change over contact. Its dimensions are 35mm (Width) x 75mm (Depth) x 113mm (Height) and weighs 0.685kg. Its mechanical durability of about 3 million operating cycles. It is suitable for controlling pressure of air and water in residential and industrial applications. This product is certified by LROS, UL, CCC, CSA, EAC and BV. It meets UL 508, CE, EN/IEC 60947-5-1 and CSA C22.2 No 14 standards. One of the most comprehensive ranges of industrial and power pressure sensors on the market, including a user-friendly electronic transmitter sensor, with unrivalled flexibility of modification during operation. Ex nautilus control pressure switches, pressure transmitters and power pressure switches for industrial pressure control.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan