Schneider Electric ATV930 Variable Speed Drive ATV930D75N4 with Braking Unit 75kW IP21 1pc
Rp149.999.900
Persediaan
Spesifikasi Produk
| Model Number | ATV930D75N4 |
|---|---|
| Unit | 1pc |
| Type of Cooling | Forced convection |
| Frequency (Hz) | 50-60 (+/- 5%) |
| Number of Phases | 3 phases |
| Rated Supply Voltage (V) | 380-480 (-15 to 10%) |
| Motor Power (kW) | 75 (normal duty) |
| Motor Power (HP) | 100 (normal duty) |
| Line Current (A) | 131.3 at 380V (normal duty) |
| Prospective Line ISC (kA) | 50 |
| Apparent Power (kVA) | 93.7 at 480V (normal duty) |
| Continuous Output Current (A) | 145 at 2.5kHz (normal duty) |
| Speed Drive Output Frequency (Hz) | 0.1-599 |
| Safety Function | STO (safe torque off) SIL 3 |
| Berat (Kg) | 59.0 |
| Tanggal Produk Terdaftar | 13 March 2019 |
| Terakhir Diperbaharui | 20 October 2025 |
Informasi Produk
Description
This Altivar Process ATV900 variable speed drive can feed 3-phase synchronous and asynchronous power motors. It is suitable for motors with power rating up to 75kW/100HP for applications requiring slight overload (up to 120%). It is suitable for motors with power rating up to 55kW/75HP for applications requiring significant overload (up to 150%). It works at a rated supply voltage from 380Vac to 480Vac. This variable speed / frequency drive (VSD / VFD) is specifically designed for industrial processes. In the following market segments, oil and gas, mining, minerals and metals, food and beverage water and wastewater. It offers high motor performance on any motor and total control of any kind of coupling in master/slave applications. Network services help ensure operation continuity even in case of connection breakdown. Web server and data logging help reduce downtime through fast troubleshooting and preventive maintenance. Its advanced connectivity, including EtherNet/IP and Modbus TCP, allows deep integration into automation architectures.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan