Schneider Electric ATV12 Variable Speed Drive ATV12P075M2 on Base Plate 0.75kW 200-240V 1pc

Rp7.099.900
Persediaan

Spesifikasi Produk

Model Number ATV12P075M2
Unit 1pc
Range of Product Altivar 12
Product or Component Type Variable speed drive
Product Destination Asynchronous motors
Product Application Simple machine
Assembly Style On base plate
Component Name ATV12
Qty per Set Set of 1
EMC Filter Integrated
Built-in Fan Without
Number of Phases 1 Phase
Rated Supply Voltage (V) 200-240 (-15 to 10%)
Motor Power (HP) 1
Communication Port Protocol Modbus
Line Current (A) 10.2 (200V)
Speed Range 1-20
Berat (Kg) 0.7
Tanggal Produk Terdaftar 13 March 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Altivar Machine ATV12 is an offer of variable speed drives for commercial equipment and simple machines. It works at a rated power up to 0.75kW / 1hp and a rated voltage from 200V to 240V AC. It is designed on a base plate for mounting on the machine frame. The frame surface area should allow heat to dissipate. It has advanced PID and catch on the fly functions, basic cabling, and easy motor control setting. Based on the needs, it can be delivered without heatsink, with embedded EMC filter, or as standard version. The Altivar 12 drive integrates as standard the Modbus communication protocol. This Altivar Machine ATV12 is designed for simple applications, in industry, commercial machines and HVAC machines such as conveyors, pumps, extractors, access barriers and treadmills. It conforms to IEC, UL and other international standards. SoMove software compatibility enables saving and transfering of configurations to spare drive, reducing maintenance downtime. It features an optimized application of power and torque for ventilation and pumping applications, this allows up to 30% energy savings. The ATV12 range meets basic machine requirements united with simplicity.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan