Hella Aki Mobil MF AGM L5 1pc
Rp7.899.900
Persediaan
Spesifikasi Produk
Model Number | AGM L5 |
---|---|
Unit | 1pc |
Part Number | 8EB 354 792 291 |
Capacity Ampere (AH) | 100 |
Cold Cranking Ampere (A) | 850 |
Type | DIN |
Length (mm) | 353.0 |
Width (mm) | 175.0 |
Berat (Kg) | 0.4 |
Tanggal Produk Terdaftar | 18 January 2019 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Developed based on AGM technology, the HELLA Xcelerate Ultra+ range of batteries are designed with advanced start-stop technology. With superior charge acceptance and the ability to deep cycle, the battery delivers unparalled performance in cranking power, reliability and significantly higher service life. The HELLA Xcelerate Ultra+ AGM battery is particularly ideal for premium vehicles with advanced start-stop functions and sophisticated electronics.
Feature
- Enhanced life cycle performance (up to 200% more cycle life than standard flooded lead acid batteries)- High cranking power (up to 65% higher than standard flooded lead acid batteries)
- High resistance to vibration, spill-proof.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan