Kitz 10K Swing Chuck Flange Type 10FCOU Series FC200 50A 1pc
Rp4.899.900
Persediaan
Spesifikasi Produk
| Model Number | 10FCOU |
|---|---|
| Unit | 1pc |
| Material (hinge pin) | SUS304 |
| Material (disk) | SUS304 |
| Material (plug) | SS400 |
| Material (Sheet) | SCS13A |
| Thread Diameter | M16 |
| Body Material | FC200 |
| Cover Material | FC200 |
| Call of pipe flange | 50A(2B) |
| Class | 10K |
| Dimension L (mm) | 200 |
| Dimensions d (mm) | 155 |
| Dimension C (mm) | 120 |
| Dimension H (mm) | 111 |
| Dimension D (mm) | Φ50 |
| Nominal Diameter A | 50 |
| Dimensions t (mm) | 20 |
| Number of bolt holes | 4 |
| Nominal Diameter B | 2 |
| Connection Method | Pipe flanges |
| M Code | 37689872 |
| Berat (Kg) | 6.5 |
| Tanggal Produk Terdaftar | 18 January 2019 |
| Terakhir Diperbaharui | 23 September 2025 |
Informasi Produk
Warning
For products of 100A or more, it will be sold only for companies, and it is a product that can not be delivered to individuals homes. Delivery address can be delivered only to corporate name. Please note.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan