KOKUYO Binder Note (Map File) L-311-8 Orange 1copy

#Nomor SKU S009198520
Wishlist
Rp279.900
Persediaan

Spesifikasi Produk

Model Number L-311-8
Unit 1copy
Number of Holes 26
Maximum Storage Capacity (Sheets) 100
Cover Material cloth
Size B5 Vertical
Across Back (mm) 27
Color orange
External Form Dimensions (Width x Height)(mm) 215 x 272
Cover Specification Cloth sticking
Type Multi-hole ring file
Accessories 20 inner pages, index, 5 laminated headlines
M Code 00373722
Berat (Kg) 0.4
Tanggal Produk Terdaftar 22 December 2018
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The cover uses a glossy polyester material. It is a basic color lineup with standard. It is reasonably affordable with medium coverage on the cloth sticker cover.
Warning
* Maximum number of containers displayed is the loose-leaf value (75s / m 2 , 0.10 mm) when used.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan