KOKUYO Map L Warna A4 2 Lubang Fu-750R Red 1copy
Rp21.000
Persediaan
Spesifikasi Produk
Model Number | Fu-750R |
---|---|
Unit | 1copy |
Width (mm) | 221 |
Length (mm) | 307 |
Material | R-PP |
Size | A4 |
Color | Red |
Thickness (µm) | 200 |
Number of Holes | 2 |
M Code | 27204336 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 22 December 2018 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
It has 2 holes that can be attached to ring files and pipe type files. Heading sticker included.
Warning
* Please dry paper and copy paper such as photosensitive paper and printed matter, please insert. Depending on the printed matter, waving may occur on the sheet, causing a chemical change in some cases.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan