123 Life Block LB12 8790 1pc

#Nomor SKU S009037380
Wishlist
Rp22.999.900
Persediaan

Spesifikasi Produk

Model Number LB12 8790
Unit 1pc
Drop Impact Load 7.8kN or Less
Main Body Dimension L x W x D Main Body Dimension L x W x D
Stop Distance 40 or Less
Wire Length 12.0m
Maximum Working Load 85kg
Accessories Suspention Rope (with carabiner), Pulling Rope (same as wire length) Suspention Rope (with carabiner), Pulling Rope (same as wire length)
M Code 60816358
Berat (Kg) 5.1
Tanggal Produk Terdaftar 14 December 2018
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Light, rust-free glass fiber reinforced resin bodyStainless steel spring with high resistance to fatigue and strong against rust and stainless steel wire and aluminum alloy hook for リ4.76mm aircraft which are hard to rust and have high reliability are adopted.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan