HAMMER CASTER 915M, with Universal Vehicle Total Lock (Nylon Wheel, Rubber Car, B Entry) 915M-RB100 1pc
Rp739.900
Persediaan
Spesifikasi Produk
Model Number | 915M-RB100 |
---|---|
Unit | 1pc |
Shape | Vehicle T |
Material (Wheel) | Nylon wheel rubber wound wheel. Radial ball bearing insertion |
Wheel Width | 32mm |
Finishing (Metal Compatibletings) | Chrome plating |
Mounting Seat A x B | 85x85mm |
Wheel No. | 434M-RB100 |
Turning Radius | 114mm |
Stopper | With total lock |
Dimensions k | 8mm |
Dimension V | 114mm |
Attachment Height H | 137mm |
Eccentricity E | 32mm |
Allowable Load | 100daN |
Wheel Diameter D | ø 100mm |
Mounting Hole Diameter P | 8.8mm |
Mounting Dimensions X x Y | 62x62mm |
Caster Type | Plate type freewheel caster |
Wheel Type | Single wheel |
TRUSCO Number | 398-5016 |
M Code | 07353577 |
Berat (Kg) | 0.9 |
Tanggal Produk Terdaftar | 23 November 2018 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Warning
Total lock is a stopper mechanism that can lock the wheel and the turn at the same time.Feature
- The ball race diameter (P.C. D) of the turning part is large, the turning performance and running stability are outstanding by adopting the wide wheel (W32). It is ideal for hotels, hospitals, offices and other institutions that require robustness and elegance through high grade chrome plating finish.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan