HAMMER CASTER 415M, with Universal Vehicle Total Lock (Nylon Wheel Rubber Rolled) 415M-RB75 1pc
Rp489.900
Persediaan
Spesifikasi Produk
Model Number | 415M-RB75 |
---|---|
Unit | 1pc |
Shape | Vehicle T |
Material (Wheel) | Nylon wheel rubber wound wheel. Radial ball bearing insertion |
Wheel Width | 32mm |
Finishing (Metal Compatibletings) | Unichrome plating |
Mounting Seat A x B | 105x80mm |
Wheel No. | 434MB-RB75 |
Turning Radius | 108mm |
Stopper | With total lock |
Dimensions k | 10mm |
Dimension V | 108mm |
Attachment Height H | 102mm |
Eccentricity E | 30mm |
Allowable Load | 60daN |
Wheel Diameter D | ø 75mm |
Mounting Hole Diameter P | 8.6mm |
Mounting Dimensions X x Y | 87x60mm |
Caster Type | Plate type freewheel caster |
Wheel Type | Single wheel |
TRUSCO Number | 212-3304 |
M Code | 07353114 |
Berat (Kg) | 0.7 |
Tanggal Produk Terdaftar | 23 November 2018 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Warning
Total lock is a stopper mechanism that can lock the wheel and the turn at the same time.Feature
- The mounting seat has a big sense of weight and robustness and stability. The wheel has a dustproof cover. The same swivel type 420 M and fixed type 420 MR can be used in combination.
Usable
- It is widely used in various environments such as factories, shops and offices.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan