HAMMER CASTER 420 S Freely Car (Nylon Wheel Urethane Winding (B Entrance) Wheel) 420S-UB50 1pc
Rp189.900
Persediaan
Spesifikasi Produk
Model Number | 420S-UB50 |
---|---|
Unit | 1pc |
Shape | Universal vehicle |
Model | 420 S universal vehicle |
Material (Wheel) | Nylon wheel thermoplastic urethane wound wheel. Roller bearing entering |
Wheel Width | 25mm |
Finishing (Metal Compatibletings) | Trivalent chromium conversion treatment |
Mounting Dimensions X x Y | 55x42mm |
Mounting Seat A x B | 70x58mm |
Wheel No. | 439S-UB50 |
Turning Radius | 52mm |
Stopper | None |
Attachment Height H | 70mm |
Eccentricity E | 26mm |
Allowable Load | 60daN |
Wheel Diameter D | ø 50mm |
Mounting Hole Diameter P | 8.8mm |
Caster Type | Plate type freewheel caster |
Wheel Type | Single wheel |
TRUSCO Number | 125-1554 |
M Code | 02213443 |
Berat (Kg) | 0.3 |
Tanggal Produk Terdaftar | 23 November 2018 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Feature
- It is a typical large caster, the most used for each factory and business establishment, its quality is excellent, robust, it is the best caster for heavy goods transportation. Steel balls are built in two stages in the top and bottom, so they rotate well and the resistance to luggage is also very strong.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan