HAMMER CASTER 420 G Flexible Vehicle (Nylon Wheel Urethane Wound Wheel) 420G-UR50 1pc
Rp93.000
Persediaan
Spesifikasi Produk
Model Number | 420G-UR50 |
---|---|
Unit | 1pc |
Shape | Universal vehicle |
Model | 420 G |
Material (Wheel) | Nylon Wheel Thermoplastic Urethane Wound Wheel |
Wheel Width | 21mm |
Finishing (Metal Compatibletings) | Trivalent chromium conversion treatment |
Mounting Dimensions X x Y | 46x35mm |
Mounting Seat A x B | 59x47mm |
Wheel No. | 439G-UR50 |
Turning Radius | 42mm |
Stopper | None |
Attachment Height H | 65mm |
Eccentricity E | 16mm |
Allowable Load | 38daN |
Wheel Diameter D | ø 50mm |
Mounting Hole Diameter P | 6.5mm |
Caster Type | Plate type freewheel caster |
Wheel Type | Single wheel |
TRUSCO Number | 315-8675 |
M Code | 07352116 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 23 November 2018 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Feature
- It is the caster which is produced most and is being used. It can be used with fixed type 420R, 420 GRP with the same installation height.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan