NEW STRONG Side Clamp SDC2000NK 1set
Rp1.999.900
Persediaan
Spesifikasi Produk
| Model Number | SDC2000NK |
|---|---|
| Unit | 1set |
| Width | 63mm |
| Height | 135mm |
| Depth | 20mm (0 to -0.02) |
| Clamp Stroke | 47mm |
| Position of Screw From Bottom | 70・95・120 |
| Main Body Materials | S50C |
| Clamp Bolt | S45C |
| M Code | 16420854 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 23 November 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
-It can be set just by inserting it to tables such as a sub table.
-The clamp bolt is tilted by 5°, so it prevents lifting during clamping.
-There are three screw hole positions for clamp bolts so it can be changed as necessary.
-Positioning, paralleling, clamping.
-Main body/clamp bolt(CBA-1670NK)
-The clamp bolt is tilted by 5°, so it prevents lifting during clamping.
-There are three screw hole positions for clamp bolts so it can be changed as necessary.
-Positioning, paralleling, clamping.
-Main body/clamp bolt(CBA-1670NK)
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan