Feature
It is a compact bearing which further reduced the weight of SB type bearings. It is an oilless grease sealed deep groove ball bearing with an outer ring of spherical outer diameter surface and a wide inner ring with set screw for cylindrical hole
FYH SU SU-S6 Unit Ball Bearings (Cylindrical Hole) SU08 1pc
Rp82.000
Persediaan
Spesifikasi Produk
Model Number | SU08 |
---|---|
Unit | 1pc |
Standard rated load Cr | 3.27kN |
Dimensions c | 7mm |
Shape | SU |
Standard rated load Cor | 1.37kN |
Shaft Hole Diameter d | 8mm |
Dimension D (mm) | Ø 22 |
Dimension B | 12mm |
Dimensions r | (Minimum) 0.3mm |
Type | Standard goods |
M Code | 38357006 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 14 November 2018 |
Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |