FYH Square Flange Type Unit UCF207 1pc

#Nomor SKU S008256456
Wishlist
Rating:
100% of 100
(1)
Rp239.900
Persediaan

Spesifikasi Produk

Model Number UCF207
Unit 1pc
Dimension L 117mm
Dimension A (mm) 34
Dimension J 92mm
Standard Dynamic Load Rating 25.7kN
Bearing Number UC207
Standard static Load Rating 15.4kN
Dimension B 42.9mm
Shaft Hole Classification Cylindrical hole (with set screw)
Unit Weight (Reference) 1.5kg
Mounting Bolt Nominal Designation M12
Dimension N 14mm
Dimension AO 44.4mm
Compatible F207
Coefficient 13.9
Dimension S 17.5mm
Dimension D (mm) 35
Shape Square flange type unit
Dimension A1 19mm
Cover None
M Code 7192753
Berat (Kg) 1.4
Tanggal Produk Terdaftar 14 November 2018
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Feature
Bearing unit combining ball bearing for unit and bearing box with square flange. It is suitable for being mounted on a vertical surface such as machine side. .Installation of the bearing box on the machine body is done with 4 bolts.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk