Panduit Nylon Tie Band (Weatherproof Type) PLT8LH-C0 Black 1bag(100pcs)
Rp3.199.900
Persediaan
Spesifikasi Produk
Model Number | PLT8LH-C0 |
---|---|
Unit | 1bag(100pcs) |
Characteristics | Weather resistance, UV resistance |
Material | Weather resistant nylon 66 |
Standard Product | UL standard product |
Width | 7.6mm |
Service Space | Indoor, outdoor use |
Operating Temperature Limits | -60 to 85°C |
Maximum Bundle Diameter | 203φ mm |
Tensile Strength | 534N |
Color | black |
Thickness | 1.9mm |
Length | 701mm |
TRUSCO Number | 403-7588 |
M Code | 49028576 |
Berat (Kg) | 1.0 |
Tanggal Produk Terdaftar | 14 November 2018 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
Pan-Ty locking tie, light-heavy cross section.
Feature
It can be used widely, such as electricity, electronics, communication, general wiring work. It is a product excellent in ultraviolet resistance. Usable :
Bundle of wires, cables, etc.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |