Panduit Nylon Tie Band (Weatherproof Type) PLT4S-M0 Black 1bag(1000pcs)
Rp7.099.900
Persediaan
Spesifikasi Produk
| Model Number | PLT4S-M0 |
|---|---|
| Unit | 1bag(1000pcs) |
| Material | Weather resistant nylon 66 |
| Maximum Bundle Diameter | 102φ mm |
| Width | 4.8mm |
| Color | black |
| Length | 368mm |
| Tensile Strength | 222N |
| Service Space | Indoor, outdoor use |
| Thickness | 1.3mm |
| Standard Product | UL standard product |
| Characteristics | Weather resistance, UV resistance |
| Operating Temperature Limits | -60 to 85°C |
| TRUSCO Number | 403-7391 |
| M Code | 49028427 |
| Berat (Kg) | 2.6 |
| Tanggal Produk Terdaftar | 14 November 2018 |
| Terakhir Diperbaharui | 21 October 2025 |
Informasi Produk
Description
Pan-Ty locking tie, standard cross section.
Feature
It can be used widely, such as electricity, electronics, communication, general wiring work. It is a product excellent in ultraviolet resistance. Usable :
Bundle of wires, cables, etc.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/Panduit%20Nylon%20Tie%20Band%20(Weatherproof%20Type)%20PLT4S-M0%20Black%201bag(1000pcs)/S008198781-1.jpg)