PATLITE Melody/Alarm Horn EHS-M2HE 1unit
Rp3.999.900
Persediaan
Spesifikasi Produk
Model Number | EHS-M2HE |
---|---|
Unit | 1unit |
Model | Melody/Alarm Horn |
Rated Voltage | AC 100-240V |
Melody/Alarm type | Type E |
Wiring Type | Cable |
Power Consumption | 6.9W (AC240V NPN, Non-voltage Contact) |
Sound pressure | Alarm: Max. 110dB (at 1m) |
Operating Temperature Range | -20°C to +50°C (85% RH or less) |
No. of Playback Messages | Bit Input: 8 Binary Input: 32 |
Berat (Kg) | 1.8 |
Tanggal Produk Terdaftar | 07 November 2018 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- EHV comes with 63 binary channels with adjustable volume up to 110dB (@ 1m).- EHV offers a field-programmable MP3 function with a maximum of 220 sec. of recording time (@ 64bps), ideal for plant-wide notification and process control.
- Robust, indoor and outdoor use with vibration resistance up to 4.5G, ideal for public address.
- Compliant to UL464 (EHV-M3 Not Included), CSA-C22.2 NO.205-M1983, FCC Part 15 Subpart B Class 4.
- Protection Rating of IP65 and CE (EHV-M2 Not Included), RoHS Compliant.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan