Yamawa Hand Tap (M) Ht HT P2 M5.5x0.9 #2 1pc
Rp229.900
Persediaan
Spesifikasi Produk
Model Number | HT |
---|---|
Unit | 1pc |
Material | High speed tool steel (HSS) |
Pitch | 0.9mm |
Nominal Dimension | M5.5 |
Grade | P2 |
Screw Diameter | M5.5 |
Screw Type | M |
Manufacture's Product Code | TNMQ5.5L5 |
Size | P2 M5.5x0.9 #2 |
M Code | 02238495 |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 05 November 2018 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
Tap series designed for general purpose applications in small to large batch quantity jobs that require the most economical tap cost to tool life.
Warning
In case of order with cash on delivery, it may be shipped after the next day.Feature
Product Features●Suitable for work piece materials where the chips are powdery or where the chips are produced as a small curl.
●The cutting edge strength is high.
●It is easy to resharpen.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan