Yamawa Hand Tap Metric Thread HS-HT M4x0.7(#2) 1pc

#Nomor SKU S008090799
Wishlist
Rp139.900
Persediaan

Spesifikasi Produk

Model Number HS-HT
Unit 1pc
Type #2 tap
Material High speed tool steel (HSS)
Dimension L1 (mm) 0.7
Standard HS-HT
Grade P2
Screw Diameter M4
Number of Flutes 4
Work Material Medium carbon steel
Screw Length 20mm
Number of Chamfered Threads Medium 5
Overall Length L 52mm
File Cut Roughness Elephant
Screw Type M
Straight groove tap Female Screw Type
Metric thread Grade of Female Screws
Grade of Female Screws 6H, old JIS class 2
Shank Diameter d 5φ mm
Dimensions k 4mm
Dimension Lk 7mm
Size M4x0.7(#2)
TRUSCO Number 278-8373
M Code 04508454
Berat (Kg) 0.2
Tanggal Produk Terdaftar 05 November 2018
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HT high speed steel straight grooved taps are widely used for general thread tapping. The standard straight slot wire tap is the most primitive style of wire tap.
Warning
In case of order with cash on delivery, it may be shipped after the next day.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan