RUD Joker-Hook ASH3 Yellow 1pc
Rp4.499.900
Persediaan
Spesifikasi Produk
Model Number | ASH3 |
---|---|
Unit | 1pc |
Basic Working Load | 2.4t |
Color | Yellow |
A | 132mm |
G | 22mm |
H | 28mm |
F | 46mm |
k | 145mm |
B1 | 30mm |
Dimension B2 | 50mm |
Latch | A Forged Latch Included |
Material | G80+steel |
M Code | 60791937 |
Berat (Kg) | 6.4 |
Tanggal Produk Terdaftar | 01 November 2018 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
-Can be connected to the belt and the round sling with one touch.
-A tough forged latch is being used.
-Hooks for 0.8t, 1.6t and 2.4t have a skeleton structure without excessive materials.
-The hook is color coded to be able to tell the working load at a glance.
-A tough forged latch is being used.
-Hooks for 0.8t, 1.6t and 2.4t have a skeleton structure without excessive materials.
-The hook is color coded to be able to tell the working load at a glance.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan