SKF Housing Adapter Sleeve H 2328 with KM Lock Nut and MB Lock Washer 1pc
Rp3.199.900
Persediaan
Spesifikasi Produk
Model Number | H 2328 |
---|---|
Unit | 1pc |
Bore Diameter d1 (mm) | 125 |
Width B1 (mm) | 131 |
Thread Designation | M140x2 |
Taper | 1:12 |
Holes for Oil Injection | Without |
Outside Diameter Small Taper d (mm) | 140 |
Outside Diameter Lock Nut d3 (mm) | 180 |
Width Lock Nut B (mm) | 22 |
Width Lock Nut Including Lock Washer B4 (mm) | 24 |
Thread G | M140x2 |
External Taper | 1:12 |
Lock Nut | KM 28 |
Locking Device | MB 28 |
Hydraulic Nut | HMV 28E |
Berat (Kg) | 5.4 |
Tanggal Produk Terdaftar | 01 November 2018 |
Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.
Warning
Image may differ from product. See technical specification for details.Feature
- Easy to install- Complete with lock nut
- Complete with locking device
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan