SKF Housing Adapter Sleeve H 216 with KM Lock Nut and MB Lock Washer 1pc

#Nomor SKU S007745342
Wishlist
Rp579.900
Persediaan

Spesifikasi Produk

Model Number H 216
Unit 1pc
Bore Diameter d1 (mm) 70
Width B1 (mm) 46
Thread Designation M80x2
Taper 1:12
Holes for Oil Injection Without
Outside Diameter Small Taper d (mm) 80
Outside Diameter Lock Nut d3 (mm) 105
Width Lock Nut B (mm) 15
Width Lock Nut Including Lock Washer B4 (mm) 17
Thread G M80x2
External Taper 1:12
Lock Nut KM 16
Locking Device MB 16
Hydraulic Nut HMV 16E
Berat (Kg) 0.9
Tanggal Produk Terdaftar 01 November 2018
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.
Warning
Image may differ from product. See technical specification for details.
Feature
- Easy to install
- Complete with lock nut
- Complete with locking device
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan