SKF Single Row Angular Contact Ball Bearing Seri BECBJ 7315 BECBJ 1pc

#Nomor SKU S007744893
Wishlist
Rp4.599.900
Persediaan

Spesifikasi Produk

Model Number 7315 BECBJ
Unit 1pc
Bore Diameter d (mm) 75
Outside Diameter D (mm) 160
Width B (mm) 37
Contact Angle (°) 40
Basic Dynamic Load Rating C (kN) 132
Basic Static Load Rating C0 (kN) 104
Limiting Speed (rpm) 5300
SKF Performance Class SKF Explorer
Contact Type Normal contact (two-point contact)
Reference Speed (rpm) 5300
Number of Rows 1
Locating Feature, Bearing Outer Ring None
Ring Type One-piece inner and outer rings
Cage Steel sheet metal
Matched Arrangement No
Universal Matching Bearing Yes
Axial Internal Clearance Not applicable
Matched Condition (axial clearance/preload) Axial clearance CB
Bearing Material Bearing steel
Coating Without
Sealing Without
Lubricant None
Relubrication Feature Without
Shoulder Diameter of Inner Ring (large side face) d1 (mm) ≈ 108.25
Shoulder Diameter of Inner Ring (small side face) d2 (mm) ≈ 91.13
Shoulder Diameter of Outer Ring (large side face) D1 (mm) ≈ 128.9
Distance Side Face to Pressure Point a (mm) 68
Chamfer Dimension r1,2 (mm) min. 2.1
Chamfer Dimension r3,4 (mm) min. 1.1
Diameter of Shaft Abutment da Min (mm) min. 87
Abutment Diameter Housing Da Max (mm) max. 148
Diameter of Housing Abutment Db Max (mm) max. 153
Radius of Fillet ra (mm) max. 2
Radius of Fillet rb (mm) max. 1
Fatigue Load Limit Pu (kN) 4.15
Minimum Axial Load Factor (A) 0.171
Minimum Radial Load Factor kr 0.1
Limiting Value (e) 1.14
Berat (Kg) 3.2
Tanggal Produk Terdaftar 01 November 2018
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.
Warning
Image may differ from product. See technical specification for details.
Feature
- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait