SKF Cam Roller 305803 C-2Z with Crowned Outside Surface 1pc
Rp649.900
Persediaan
Spesifikasi Produk
Model Number | 305803 C-2Z |
---|---|
Unit | 1pc |
Functional Outside Diameter (mm) | 47 |
Bore Diameter d (mm) | 17 |
Width B (mm) | 17.5 |
Basic Dynamic Load Rating C (kN) | 13 |
Basic Static Load Rating C0 (kN) | 7.35 |
Limiting Speed (rpm) | 8000 |
Bearing Part | Complete track roller |
Rolling Elements | Balls |
Number of Rows | 2 |
Outer Ring Profile | Crowned |
Axial Guidance of Outer Ring | Yes |
Number of Flanges, Outer Ring | 0 (Zero) |
Cage | With |
Radial Internal Clearance | Not applicable |
Axial Internal Clearance | Normal |
Tolerance Class | Normal (except crowned running surface) |
Bearing Material | Bearing steel |
Coating | Without |
Sealing | Shield on both sides |
Sealing Type | Non-contact |
Lubricant | Grease |
Relubrication Feature | With |
Outside Diameter D (mm) | 47 |
Shoulder/Recess Diameter Inner Ring d1 (mm) | ≈ 23.3 |
Recess Diameter Outer Ring D1 (mm) | ≈ 35 |
Profile Running Surface (crown) Outer Ring R (mm) | 400 |
Chamfer Dimension r1,2 (mm) | min. 0.6 |
Distance Pressure Points a (mm) | 23 |
Fatigue Load Limit Pu (kN) | 0.315 |
Maximum Dynamic Radial Load Fr (kN) | max. 9.3 |
Maximum Static Radial Load F0r (kN) | max. 13.4 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 01 November 2018 |
Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
These cam rollers (yoke-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on double row angular contact ball bearings. They have a thick-walled outer ring with a crowned running surface prevents edge stresses under skewing. They are supplied greased, sealed and ready-to-mount. A lubrication hole in the inner ring facilitates relubrication.
Warning
Image may differ from product. See technical specification for details.Feature
- High radial load carrying capacity and relatively high speed capability- Accommodate tilting moments
- Long service life
- Ready to mount
- Integral sealing, for increased reliability, with relubrication feature
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan