Daytona Ignition Timing Adjustment Base Plate 95233 1pc
Rp2.899.900
Persediaan
Spesifikasi Produk
Model Number | 95233 |
---|---|
Unit | 1pc |
Main Compatible Vehicle | SR500 1993-1996 model year: No to -93 |
Compatible Vehicle Model | SR400 (94-08), SR500 (94-00) |
Finishing | Machined aluminum |
M Code | 57629048 |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 25 October 2018 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Warning
In the case of high Comp engine, it is retarded knocking measures is also possible. FI ('10-) is the case of a possible attachment, but because the ignition timing of the normal is quite advanced and about 38 degrees BTDC, will not improve performance alsFeature
Realized running at the ignition timing advance!Adjustable ignition timing of SR 40/500 with +/- 3°s. '-3° Retard angle is low rotation, feeling of beating is strengthened, idling is stabilized.It becomes a sticky and gentle driving feeling throughout the area. + 3° advance also improves the response which power up in the whole area. It will be a feeling of running feeling.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan