KANETEC Magnetic Holder KM0007L 1pc

Rp139.900
Persediaan

Spesifikasi Produk

Model Number KM0007L
Unit 1pc
Holding power (N) 4
Dimensions (mm) 7x13
Dimension D (mm) 6.5
Dimensions h 12mm
Magnet Materials Alnico Magnet
Purpose of Use For drawings, rulers, holding down paper forms etc. For holding work during wire cut operation.
M Code 2044411
Berat (Kg) 0.1
Tanggal Produk Terdaftar 20 October 2018
Terakhir Diperbaharui 31 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-As an alnico magnet is used, it has the best thermal characteristics where, when the adsorption at 20degrees C is 100, adsorption of 85% or more is maintained at 350degrees C. It can withstand up to 400degrees C for short spot use.
-Used by embedding it in die and mold
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan