Leutor Felt Buff with Shaft F3210 1pack(5pcs)
Rp439.900
Persediaan
Spesifikasi Produk
Model Number | F3210 |
---|---|
Unit | 1pack(5pcs) |
Compatible Materials | Molds, metals, precious metals, nonmetals, etc. |
Hardness | hard |
Material | felt |
Shaft DiameterxShaft Length | 3x34mm |
Maximum Rotation Speed | 20000min⁻¹(rpm) |
Length | 16mm |
Outer Diameter | 10φ mm |
M Code | 19751813 |
Berat (Kg) | 0.5 |
Tanggal Produk Terdaftar | 16 October 2018 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
We are compressing high quality wool which we have chosen to high density. It is soft type impregnated with resin and hardened, it is suitable for gloss of hard material with less abrasive bleeding.Hardness about 90 degrees (with rubber hard timepiece).We
Warning
* For safety, pay attention to the length protruding and please use at the maximum rotation speed or less. * For safety, please use protective eyewear.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan