PISCO Tube Fitting PP Branch Way Clean Room Packaging (SUS304) PPX8-03SUS-F-S-C 1pc

#Nomor SKU S006954217
Wishlist
Rp419.900
Persediaan

Spesifikasi Produk

Model Number PPX8-03SUS-F-S-C
Unit 1pc
Shape Branch Way (SUS 304)
Operating Temperature Range 0 to 80°C
Maximum Working Pressure 0.9MPa
Material (Screwed Part) SUS304
Fluid Air, water, other chemicals
Packing Clean room packaging
Compatible Tube Outer Diameter D 8mm
Material (rubber) FKM
Vacuum Pressure -100kPa
Seals With/Without With sea lock
Screw Diameter R R3/8
M Code 23834746
Berat (Kg) 0.1
Tanggal Produk Terdaftar 03 October 2018
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
chemicals, solvents, regarding the mixed gas, etc., please use on the check that it may fit the specifications are different depending on the operating conditions.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan