NOK Packing DKI Series DKI 40 52 7 10 1pc
Rp56.000
Persediaan
Spesifikasi Produk
Model Number | DKI 40 52 7 10 |
---|---|
Unit | 1pc |
Operating Temperature Range (°C) | -35 to +100 |
Material | Lip material / Iron rubber (U801) Metal ring material / Cold rolled steel sheet (SPCC) |
Part Number | (NOK)FD2342A0 |
Type | Dust seal for reciprocating motion |
Width (mm) | 7 |
Width h (mm) | 10 |
Outer Diameter d (mm) | 52 |
ROHS Directive (Corresponding to 10 Substances) | Correspondence |
Inner Diameter d (Φmm) | 40 |
Suitable fluid | External dust |
M Code | 35220272 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 24 September 2018 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
It is a seal to prevent the intrusion of dust from the outside to protect the equipment and maintain the function of the packing. It is a standard type of dust seal with excellent dust resistance using iron rubber as the material.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |