NOK O-ring JIS OR Type OR NBR-70-1 P335-N (1 AP-335 N Soutou) 1pc

#Nomor SKU S005977345
Wishlist
Rp229.900
Persediaan

Spesifikasi Produk

Model Number OR NBR-70-1 P335-N (1 AP-335 N Soutou)
Unit 1pc
Thickness W (mm) 8.4±0.15
Type OR
Burr Dimensions (mm) 0.18 or less
Material Nitrile rubber (NBR)
Inner Diameter d (Φmm) 334.5±2.42
Outer Diameter (φmm) 351.3
Part Number CO00115
M Code 83131545
Berat (Kg) 0.2
Tanggal Produk Terdaftar 24 September 2018
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
O-rings are O-shaped ring packings, and are used to seal fluids and dust. NOK has a broad lineup of rubber materials that can meet various service conditions.
O-rings are ring packings with an O-shaped cross-section. O-rings are placed in groove portions and pressed in moderately before being used to prevent leakage of fluids, such as oil, water, air, gas, and others.
NOK uses synthetic rubbers for many purposes, including the manufacturing of O-rings that can withstand prolonged use in harsh environments.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan